Pasta Bowl, 25 oz., Ceramic European White PK12
Mfr # DO-125
Zoro # G7900304
product price: $165.99
/pk 12, $13.83/ea
Free Shipping & Returns
Key Features
Capacity
25 oz
Diameter
12.75 in
Color
European White
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO-125
Zoro #
G7900304
UPC #
875389000602
Country of Origin
China
Dimensions
Diameter
12.75 in
Details
Item
Serving Bowl
Capacity
25 oz
Color
European White
Material
Porcelain
Description
Serving Bowl, Color European White, Diameter 12 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 7/8 in, Product Type Serving Bowl, Capacity 24 oz, Material Porcelain, Pattern Dover, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.