Zoro Homepage

Pasta Bowl, 28 oz., Ceramic American White PK12

  • Mfr # Y-120

  • Zoro # G8109936


product price: $226.99
/pk 12, $18.92/ea
Free Shipping & Returns

Key Features

Capacity
28 oz
Diameter
12 in
Color
American White
Material
Ceramic
Edge Style
Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-120
Zoro #
G8109936
UPC #
875389008042
Country of Origin
China

Dimensions

Diameter
12 in

Details

Item
Serving Bowl
Capacity
28 oz
Color
American White
Material
Ceramic
Edge Style
Rolled

Description

Serving Bowl, Color American White, Diameter 12 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 5/8 in, Product Type Serving Bowl, Capacity 28 oz, Material Stoneware, Edge Style Rolled, Pattern York, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.