Pasta Bowl, 7 1/4 in Dia, 16 oz, PK24
Mfr # TN-107
Zoro # G909000504
product price: $99.99
/pk 24, $4.17/ea
Free Shipping & Returns
Key Features
Color
European White
Material
Porcelain
Product Type
Pasta Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TN-107
Zoro #
G909000504
UPC #
-
Country of Origin
China
Details
Item
Pasta Bowl
Color
European White
Material
Porcelain
Product Type
Pasta Bowl
Description
Pasta Bowl, Color European White, Diameter 7 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/2 in, Product Type Pasta Bowl, Capacity 16 oz, Material Porcelain, Pattern Torino, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.