Zoro Homepage

Pasta Bowl, 8 7/8 in Dia, 28 oz, PK24

  • Mfr # TN-109

  • Zoro # G809000512


product price: $161.99
/pk 24, $6.75/ea
Free Shipping & Returns

Key Features

Color
European White
Material
Porcelain
Product Type
Pasta Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-109
Zoro #
G809000512
UPC #
-
Country of Origin
China

Details

Item
Pasta Bowl
Color
European White
Material
Porcelain
Product Type
Pasta Bowl

Description

Pasta Bowl, Color European White, Diameter 8 7/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 5/8 in, Product Type Pasta Bowl, Capacity 28 oz, Material Porcelain, Pattern Torino, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.