Pasta/Soup Bowl, 16 oz., Ceramic Bright White PK12
Mfr # EL-13
Zoro # G8454853
product price: $169.99
/pk 12, $14.17/ea
Free Shipping & Returns
Key Features
Capacity
16 oz
Diameter
9 in
Color
Bright White
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-13
Zoro #
G8454853
UPC #
026731006708
Country of Origin
China
Dimensions
Diameter
9 in
Details
Item
Soup Bowl
Capacity
16 oz
Color
Bright White
Material
Porcelain
Description
Soup Bowl, Color Bright White, Diameter 9 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/4 in, Product Type Soup Bowl, Capacity 18 oz, Material Porcelain, Pattern Elite, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.