Zoro Homepage

Pasta/Soup Bowl, 32 oz., Ceramic Bright White PK12

  • Mfr # EL-120

  • Zoro # G8158455


product price: $210.99
/pk 12, $17.58/ea
Free Shipping & Returns

Key Features

Capacity
32 oz
Diameter
9.875 in
Color
Bright White
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-120
Zoro #
G8158455
UPC #
026731006692
Country of Origin
China

Dimensions

Diameter
9.875 in

Details

Item
Serving Bowl
Capacity
32 oz
Color
Bright White
Material
Porcelain

Description

Serving Bowl, Color Bright White, Diameter 9 7/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/8 in, Product Type Serving Bowl, Capacity 36 oz, Material Porcelain, Pattern Elite, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.