Pilsner Glass, 10 Oz, PK48
Mfr # 509
Zoro # G8052947
product price: $117.99
/pk 48, $2.46/ea
Free Shipping & Returns
Key Features
Color
Clear
Overall Height
6 1/2 in
Diameter
2 4/5 in
Size
10 oz
Material
glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
509
Zoro #
G8052947
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Height
6 1/2 in
Diameter
2 4/5 in
Size
10 oz
Details
Item
Pilsner Glass
Color
Clear
Material
glass
Pattern
Lexington
Product Type
Pilsner Glass
Description
Pilsner Glass, Product Type Pilsner Glass, Color Clear, Diameter 2 7/8 in, Material Glass, Overall Height 6 1/2 in, Capacity 10 oz, Pattern Lexington, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.