Zoro Homepage

Plate, 11", Ceramic American White PK12

  • Mfr # RO-20

  • Zoro # G8287115


product price: $88.29
/pk 12, $7.36/ea
Free Shipping & Returns

Key Features

Dia. (In.)
11 in
Diameter
11 in
Color
American White
Material
Ceramic
Pattern
Roma
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO-20
Zoro #
G8287115
UPC #
875389000244
Country of Origin
China

Dimensions

Dia. (In.)
11 in
Diameter
11 in

Details

Item
Plate
Color
American White
Material
Ceramic
Pattern
Roma
Temp. Resistance (Deg. F)
350 Degrees F
Resistant Temp. (Deg. F)
350 Degrees F
Product Type
Plate

Description

Plate, Product Type Plate, Color American White, Diameter 11 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Roma, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.