Plate, 11" Dia, Bright White, PK12
Mfr # MZ-20
Zoro # G209000570
product price: $219.99
/pk 12, $18.33/ea
Free Shipping & Returns
Key Features
Color
Bright White
Material
Porcelain
Product Type
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MZ-20
Zoro #
G209000570
UPC #
-
Country of Origin
China
Details
Item
Plate
Color
Bright White
Material
Porcelain
Product Type
Plate
Description
Plate, Product Type Plate, Color Bright White, Diameter 11 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Marzano, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.