Zoro Homepage

Plate, 12", Ceramic American White PK12

  • Mfr # NP-21

  • Zoro # G7844462


product price: $168.99
/pk 12, $14.08/ea
Free Shipping & Returns

Key Features

Dia. (In.)
12 in
Color
American White
Material
Ceramic
Resistant Temp. (Deg. F)
350 Degrees F
Temp. Resistance (Deg. F)
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-21
Zoro #
G7844462
UPC #
875389007847
Country of Origin
China

Dimensions

Dia. (In.)
12 in

Details

Item
Plate
Color
American White
Material
Ceramic
Resistant Temp. (Deg. F)
350 Degrees F
Temp. Resistance (Deg. F)
350 Degrees F
Product Type
Plate

Description

Plate, Product Type Plate, Color American White, Diameter 12 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Newport, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.