Zoro Homepage

Plate, 12", Ceramic Bright White PK6

  • Mfr # EL-40

  • Zoro # G8040191


product price: $149.99
/pk 6, $25.00/ea
Free Shipping & Returns

Key Features

Dia. (In.)
12 in
Material
Porcelain
Resistant Temp. (Deg. F)
350 Degrees F
Temp. Resistance (Deg. F)
350 Degrees F
Overall Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-40
Zoro #
G8040191
UPC #
026731006593
Country of Origin
China

Dimensions

Dia. (In.)
12 in
Overall Width (In.)
12 in
Overall Length (In.)
12 in

Details

Item
Plate
Color
Bright White
Material
Porcelain
Resistant Temp. (Deg. F)
350 Degrees F
Temp. Resistance (Deg. F)
350 Degrees F
Product Type
Plate

Description

Plate, Product Type Plate, Color Bright White, Diameter Not Applicable, Inside Diameter Not Applicable, Material Porcelain, Overall Length 12 in, Overall Width 12 in, Pattern Elite, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.