Plate, 12", Ceramic European White PK12
Mfr # DO-21
Zoro # G7964397
product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns
Key Features
Dia. (In.)
12 in
Material
Porcelain
Temp. Resistance (Deg. F)
350 Degrees F
Resistant Temp. (Deg. F)
350 Degrees F
Product Type
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO-21
Zoro #
G7964397
UPC #
875389000701
Country of Origin
China
Dimensions
Dia. (In.)
12 in
Details
Item
Plate
Color
European White
Material
Porcelain
Temp. Resistance (Deg. F)
350 Degrees F
Resistant Temp. (Deg. F)
350 Degrees F
Product Type
Plate
Description
Plate, Product Type Plate, Color European White, Diameter 12 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Dover, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.