Plate, 6-1/4", Ceramic Bright White PK36
Mfr # AM-6
Zoro # G8113585
product price: $139.99
/pk 36, $3.89/ea
Free Shipping & Returns
Key Features
Dia. (In.)
6 1/4 in
Diameter
6 1/4 in
Color
Bright White
Material
Porcelain
Pattern
Amsterdam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM-6
Zoro #
G8113585
UPC #
026731006388
Country of Origin
China
Dimensions
Dia. (In.)
6 1/4 in
Diameter
6 1/4 in
Details
Item
Plate
Color
Bright White
Material
Porcelain
Pattern
Amsterdam
Resistant Temp. (Deg. F)
350 Degrees F
Temp. Resistance (Deg. F)
350 Degrees F
Product Type
Plate
Description
Plate, Product Type Plate, Color Bright White, Diameter 6 1/4 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Amsterdam, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.