Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, 8 3/8" Dia, Bright White, PK24

  • Mfr # DR-22

  • Zoro # G709000599


product price: $217.05
/pk 24, $9.04/ea
Free Shipping & Returns

Key Features

Color
Bright White
Material
Porcelain
Product Type
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-22
Zoro #
G709000599
UPC #
-
Country of Origin
China

Details

Item
Plate
Color
Bright White
Material
Porcelain
Product Type
Plate

Description

Plate, Product Type Plate, Color Bright White, Diameter 8 3/8 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Dresden, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.