Zoro Homepage

Plate, 9-1/8", Ceramic Bright White PK12

  • Mfr # EL-9

  • Zoro # G7931226


product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns

Key Features

Dia. (In.)
9 1/8 in
Color
Bright White
Material
Porcelain
Overall Length (In.)
9 1/8 in
Temp. Resistance (Deg. F)
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-9
Zoro #
G7931226
UPC #
026731006579
Country of Origin
China

Dimensions

Dia. (In.)
9 1/8 in
Overall Length (In.)
9 1/8 in
Overall Width (In.)
9 1/8 in

Details

Item
Plate
Color
Bright White
Material
Porcelain
Temp. Resistance (Deg. F)
350 Degrees F
Resistant Temp. (Deg. F)
350 Degrees F
Product Type
Plate

Description

Plate, Product Type Plate, Color Bright White, Diameter Not Applicable, Inside Diameter Not Applicable, Material Porcelain, Overall Length 9 1/8 in, Overall Width 9 1/8 in, Pattern Elite, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.