Plate, 9-5/8", Ceramic American White PK24
Mfr # NP-9
Zoro # G8109421
product price: $159.99
/pk 24, $6.67/ea
Free Shipping & Returns
Key Features
Dia. (In.)
9 5/8 in
Diameter
9 5/8 in
Color
American White
Material
Ceramic
Pattern
Newport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-9
Zoro #
G8109421
UPC #
875389007816
Country of Origin
China
Dimensions
Dia. (In.)
9 5/8 in
Diameter
9 5/8 in
Details
Item
Plate
Color
American White
Material
Ceramic
Pattern
Newport
Resistant Temp. (Deg. F)
350 Degrees F
Temp. Resistance (Deg. F)
350 Degrees F
Product Type
Plate
Description
Plate, Product Type Plate, Color American White, Diameter 9 5/8 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Newport, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.