Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, 9", Ceramic Brown Speckle PK24

  • Mfr # GR-8

  • Zoro # G8410771


product price: $92.65
/pk 24, $3.86/ea
Free Shipping & Returns

Key Features

Dia. (In.)
9 in
Color
Brown Speckle
Material
Ceramic
Resistant Temp. (Deg. F)
350 Degrees F
Temp. Resistance (Deg. F)
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-8
Zoro #
G8410771
UPC #
875389001012
Country of Origin
China

Dimensions

Dia. (In.)
9 in

Details

Item
Plate
Color
Brown Speckle
Material
Ceramic
Resistant Temp. (Deg. F)
350 Degrees F
Temp. Resistance (Deg. F)
350 Degrees F
Product Type
Plate

Description

Plate, Product Type Plate, Color American White, Brown Speckle, Diameter 9 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Granada, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.