Plate, 9" Dia, Bright White, PK24
Mfr # SB-9
Zoro # G609000576
product price: $224.99
/pk 24, $9.37/ea
Free Shipping & Returns
Key Features
Color
Bright White
Material
Porcelain
Product Type
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-9
Zoro #
G609000576
UPC #
-
Country of Origin
China
Details
Item
Plate
Color
Bright White
Material
Porcelain
Product Type
Plate
Description
Plate, Product Type Plate, Color Bright White, Diameter 9 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Sunburst, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.