Platter, 10 1/2 in, Marzano, PK6
Mfr # MZ-150
Zoro # G609000620
product price: $203.99
/pk 6, $34.00/ea
Free Shipping & Returns
Key Features
Color
Bright White
NSF Certified
No
Handle Included
No
Product Type
Platter
Pattern
Marzano
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MZ-150
Zoro #
G609000620
UPC #
-
Country of Origin
China
Dimensions
Overall Length
15 in
Details
Item
Platter
Color
Bright White
NSF Certified
No
Handle Included
No
Product Type
Platter
Pattern
Marzano
Description
Platter, Product Type Platter, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Overall Height 1 3/4 in, Overall Length 15 in, Overall Width 10 1/2 in, NSF Certified No, Pattern Marzano, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.