Zoro Homepage

Platter, 10-1/2x7-3/8, American Wht, PK24

  • Mfr # Y-12

  • Zoro # G8110383


product price: $240.99
/pk 24, $10.04/ea
Free Shipping & Returns

Key Features

Color
American White
Temp. Resistance
350 Degrees F
Length
10 1/2 in
Pattern
York
Handle Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-12
Zoro #
G8110383
UPC #
875389008035
Country of Origin
China

Dimensions

Width
7 3/8 in
Length
10 1/2 in
Overall Length
10 1/2 in

Details

Item
Platter
Color
American White
Temp. Resistance
350 Degrees F
Pattern
York
Handle Included
No
Maximum Temperature Resistance
350 Degrees F
NSF Certified
No

Description

Platter, Product Type Dinnerware Platter, Color American White, Diameter Not Applicable, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Length 10 1/2 in, Overall Width 7 3/8 in, NSF Certified No, Pattern York, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.