Platter, 10-3/8x7-1/2, American Wht, PK24
Mfr # NP-12
Zoro # G7966962
product price: $217.99
/pk 24, $9.08/ea
Free Shipping & Returns
Key Features
Color
American White
Temp. Resistance
350 Degrees F
Length
10 3/8 in
Pattern
Newport
Overall Length
10 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-12
Zoro #
G7966962
UPC #
875389007861
Country of Origin
China
Dimensions
Length
10 3/8 in
Width
7 1/2 in
Overall Length
10 3/8 in
Details
Item
Platter
Color
American White
Temp. Resistance
350 Degrees F
Pattern
Newport
Handle Included
No
Edge Style
Embossed Rim
Maximum Temperature Resistance
350 Degrees F
NSF Certified
No
Description
Platter, Product Type Dinnerware Platter, Color American White, Diameter Not Applicable, Edge Style Embossed Rim, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Length 10 3/8 in, Overall Width 7 1/2 in, NSF Certified No, Pattern Newport, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.