Platter, 10-3/8x7-1/4, European Wht, PK24
Mfr # DO-82
Zoro # G8102157
product price: $208.99
/pk 24, $8.71/ea
Free Shipping & Returns
Key Features
Color
European White
Temp. Resistance
350 Degrees F
Edge Style
Wide Rim
Handle Included
No
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO-82
Zoro #
G8102157
UPC #
875389008844
Country of Origin
China
Dimensions
Width
7 1/4 in
Length
10 3/8 in
Overall Length
10 3/8 in
Details
Item
Platter
Color
European White
Temp. Resistance
350 Degrees F
Edge Style
Wide Rim
Handle Included
No
NSF Certified
No
Pattern
Dover
Maximum Temperature Resistance
350 Degrees F
Description
Platter, Product Type Dinnerware Platter, Color European White, Diameter Not Applicable, Edge Style Wide Rim, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 10 3/8 in, Overall Width 7 1/4 in, NSF Certified No, Pattern Dover, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.