Zoro Homepage

Platter, 10-7/8x10, American White, PK24

  • Mfr # Y-19

  • Zoro # G8381362


product price: $256.99
/pk 24, $10.71/ea
Free Shipping & Returns

Key Features

Color
American White
Length
10 3/8 in
Temp. Resistance
350 Degrees F
Handle Included
No
Pattern
York
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-19
Zoro #
G8381362
UPC #
875389008028
Country of Origin
China

Dimensions

Width
10 in
Length
10 3/8 in
Overall Length
10 7/8 in

Details

Item
Platter
Color
American White
Temp. Resistance
350 Degrees F
Handle Included
No
Pattern
York
Maximum Temperature Resistance
350 Degrees F
NSF Certified
No

Description

Platter, Product Type Dinnerware Platter, Color American White, Diameter Not Applicable, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Length 10 7/8 in, Overall Width 10 in, NSF Certified No, Pattern York, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.