Platter, 11-1/2x8-1/4, European Wht, PK12
Mfr # DO-83
Zoro # G7805603
product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns
Key Features
Color
European White
Temp. Resistance
350 Degrees F
Edge Style
Wide Rim
Pattern
Dover
Handle Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO-83
Zoro #
G7805603
UPC #
875389008837
Country of Origin
China
Dimensions
Length
11 1/2 in
Width
8 1/4 in
Overall Length
11 1/2 in
Details
Item
Platter
Color
European White
Temp. Resistance
350 Degrees F
Edge Style
Wide Rim
Pattern
Dover
Handle Included
No
Maximum Temperature Resistance
350 Degrees F
NSF Certified
No
Description
Platter, Product Type Dinnerware Platter, Color European White, Diameter Not Applicable, Edge Style Wide Rim, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 11 1/2 in, Overall Width 8 1/4 in, NSF Certified No, Pattern Dover, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.