Zoro Homepage

Platter, 11-1/2x9, European White, PK12

  • Mfr # BR-13

  • Zoro # G8456637


product price: $98.85
/pk 12, $8.24/ea
Free Shipping & Returns

Key Features

Color
European White
Length
11 1/2 in
Temp. Resistance
350 Degrees F
Pattern
Brighton
Maximum Temperature Resistance
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-13
Zoro #
G8456637
UPC #
875389000855
Country of Origin
China

Dimensions

Width
9 in
Length
11 1/2 in
Overall Length
11 1/2 in

Details

Item
Platter
Color
European White
Temp. Resistance
350 Degrees F
Pattern
Brighton
Maximum Temperature Resistance
350 Degrees F
NSF Certified
No
Handle Included
No
Edge Style
Narrow Rim

Description

Platter, Product Type Dinnerware Platter, Color European White, Diameter Not Applicable, Edge Style Narrow Rim, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 11 1/2 in, Overall Width 9 in, NSF Certified No, Pattern Brighton, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.