Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platter, 11-3/4x6-3/4, Bright White, PK18

  • Mfr # EL-21

  • Zoro # G8267332


product price: $319.99
/pk 18, $17.78/ea
Free Shipping & Returns

Key Features

Color
Bright White
Temp. Resistance
350 Degrees F
NSF Certified
No
Handle Included
No
Overall Length
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-21
Zoro #
G8267332
UPC #
875389009223
Country of Origin
China

Dimensions

Length
11 1/2 in
Width
6 3/4 in
Overall Length
11 3/4 in

Details

Item
Platter
Color
Bright White
Temp. Resistance
350 Degrees F
NSF Certified
No
Handle Included
No
Pattern
Elite
Maximum Temperature Resistance
350 Degrees F

Description

Platter, Product Type Dinnerware Platter, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 11 3/4 in, Overall Width 11 3/4 in, NSF Certified No, Pattern Elite, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.