Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platter, 11x5-1/8, Bright White, PK12

  • Mfr # EL-17

  • Zoro # G8331522


product price: $82.19
/pk 12, $6.85/ea
Free Shipping & Returns

Key Features

Color
Bright White
Temp. Resistance
350 Degrees F
Pattern
Elite
NSF Certified
No
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-17
Zoro #
G8331522
UPC #
026731006685
Country of Origin
China

Dimensions

Width
5 1/8 in
Length
11 in
Overall Length
11 in

Details

Item
Platter
Color
Bright White
Temp. Resistance
350 Degrees F
Pattern
Elite
NSF Certified
No
Handle Included
No
Maximum Temperature Resistance
350 Degrees F

Description

Platter, Product Type Dinnerware Platter, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 11 in, Overall Width 5 1/8 in, NSF Certified No, Pattern Elite, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.