Zoro Homepage

Platter, 12-1/2x9, European White, PK12

  • Mfr # DO-84

  • Zoro # G7877572


product price: $181.99
/pk 12, $15.17/ea
Free Shipping & Returns

Key Features

Color
European White
Temp. Resistance
350 Degrees F
Handle Included
No
Pattern
Dover
Overall Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-84
Zoro #
G7877572
UPC #
875389008820
Country of Origin
China

Dimensions

Width
9 in
Length
12 1/2 in
Overall Length
12 1/2 in

Details

Item
Platter
Color
European White
Temp. Resistance
350 Degrees F
Handle Included
No
Pattern
Dover
NSF Certified
No
Edge Style
Wide Rim
Maximum Temperature Resistance
350 Degrees F

Description

Platter, Product Type Dinnerware Platter, Color European White, Diameter Not Applicable, Edge Style Wide Rim, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 12 1/2 in, Overall Width 9 in, NSF Certified No, Pattern Dover, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.