Platter, 12-3/8x10, American Wht, PK12
Mfr # VA-48
Zoro # G8325466
product price: $142.99
/pk 12, $11.92/ea
Free Shipping & Returns
Key Features
Color
American White
Temp. Resistance
350 Degrees F
Length
12 3/8 in
NSF Certified
No
Pattern
Valencia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA-48
Zoro #
G8325466
UPC #
026731006463
Country of Origin
China
Dimensions
Length
12 3/8 in
Width
10 in
Overall Length
12 3/8 in
Details
Item
Platter
Color
American White
Temp. Resistance
350 Degrees F
NSF Certified
No
Pattern
Valencia
Maximum Temperature Resistance
350 Degrees F
Handle Included
No
Edge Style
Narrow Rim Rolled
Description
Platter, Product Type Dinnerware Platter, Color American White, Diameter Not Applicable, Edge Style Narrow Rim Rolled, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Length 12 3/8 in, Overall Width 10 in, NSF Certified No, Pattern Valencia, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.