Platter, 12x7-7/8, Bright White, PK6
Mfr # EL-26
Zoro # G7859914
product price: $75.95
/pk 6, $12.66/ea
Free Shipping & Returns
Key Features
Color
Bright White
Temp. Resistance
350 Degrees F
Pattern
Elite
Handle Included
No
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-26
Zoro #
G7859914
UPC #
026731006654
Country of Origin
China
Dimensions
Length
12 in
Width
7 7/8 in
Overall Length
12 in
Details
Item
Platter
Color
Bright White
Temp. Resistance
350 Degrees F
Pattern
Elite
Handle Included
No
NSF Certified
No
Maximum Temperature Resistance
350 Degrees F
Description
Platter, Product Type Dinnerware Platter, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 12 in, Overall Width 7 7/8 in, NSF Certified No, Pattern Elite, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.