Platter, 13-1/4x10-3/8, American Wht, PK12
Mfr # VA-14
Zoro # G8439207
product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns
Key Features
Color
American White
Temp. Resistance
350 Degrees F
Length
13 1/4 in
Overall Length
13 1/4 in
Pattern
Valencia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA-14
Zoro #
G8439207
UPC #
875389000435
Country of Origin
China
Dimensions
Width
10 3/8 in
Length
13 1/4 in
Overall Length
13 1/4 in
Details
Item
Platter
Color
American White
Temp. Resistance
350 Degrees F
Pattern
Valencia
Maximum Temperature Resistance
350 Degrees F
Edge Style
Narrow Rim Rolled
NSF Certified
No
Handle Included
No
Description
Platter, Product Type Dinnerware Platter, Color American White, Diameter Not Applicable, Edge Style Narrow Rim Rolled, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Length 13 1/4 in, Overall Width 10 3/8 in, NSF Certified No, Pattern Valencia, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.