Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platter, 13-1/4x10-3/8, Brown Speckle, PK12

  • Mfr # GR-14

  • Zoro # G8341146


product price: $167.99
/pk 12, $14.00/ea
Free Shipping & Returns

Key Features

Color
Brown Speckle
Temp. Resistance
350 Degrees F
Length
13 1/4 in
Maximum Temperature Resistance
350 Degrees F
Handle Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-14
Zoro #
G8341146
UPC #
875389001067
Country of Origin
China

Dimensions

Width
10 3/8 in
Length
13 1/4 in
Overall Length
13 1/4 in

Details

Item
Platter
Color
Brown Speckle
Temp. Resistance
350 Degrees F
Maximum Temperature Resistance
350 Degrees F
Handle Included
No
NSF Certified
No
Pattern
Granada

Description

Platter, Product Type Dinnerware Platter, Color American White, Brown, Diameter Not Applicable, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Length 13 1/4 in, Overall Width 10 3/8 in, NSF Certified No, Pattern Granada, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.