Platter, 13-1/4x10, European White, PK12
Mfr # BR-14
Zoro # G8141637
product price: $135.99
/pk 12, $11.33/ea
Free Shipping & Returns
Key Features
Color
European White
Temp. Resistance
350 Degrees F
Length
13 1/4 in
Maximum Temperature Resistance
350 Degrees F
Handle Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-14
Zoro #
G8141637
UPC #
875389000862
Country of Origin
China
Dimensions
Length
13 1/4 in
Width
10 in
Overall Length
13 1/4 in
Details
Item
Platter
Color
European White
Temp. Resistance
350 Degrees F
Maximum Temperature Resistance
350 Degrees F
Handle Included
No
Pattern
Brighton
NSF Certified
No
Edge Style
Narrow Rim
Description
Platter, Product Type Dinnerware Platter, Color European White, Diameter Not Applicable, Edge Style Narrow Rim, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 13 1/4 in, Overall Width 10 in, NSF Certified No, Pattern Brighton, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.