Platter, 13-3/8x9-1/2, European Wht, PK12
Mfr # DO-85
Zoro # G8158613
product price: $194.99
/pk 12, $16.25/ea
Free Shipping & Returns
Key Features
Color
European White
Temp. Resistance
350 Degrees F
Pattern
Dover
NSF Certified
No
Edge Style
Wide Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DO-85
Zoro #
G8158613
UPC #
875389008813
Country of Origin
China
Dimensions
Length
13 3/8 in
Width
9 1/2 in
Overall Length
13 3/8 in
Details
Item
Platter
Color
European White
Temp. Resistance
350 Degrees F
Pattern
Dover
NSF Certified
No
Edge Style
Wide Rim
Handle Included
No
Maximum Temperature Resistance
350 Degrees F
Description
Platter, Product Type Dinnerware Platter, Color European White, Diameter Not Applicable, Edge Style Wide Rim, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 13 3/8 in, Overall Width 9 1/2 in, NSF Certified No, Pattern Dover, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.