Zoro Homepage

Platter, 13x9-3/8, American White, PK12

  • Mfr # Y-14

  • Zoro # G7915126


product price: $213.99
/pk 12, $17.83/ea
Free Shipping & Returns

Key Features

Color
American White
Length
13 in
Temp. Resistance
350 Degrees F
Pattern
York
Maximum Temperature Resistance
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-14
Zoro #
G7915126
UPC #
875389008004
Country of Origin
China

Dimensions

Length
13 in
Width
9 3/8 in
Overall Length
13 in

Details

Item
Platter
Color
American White
Temp. Resistance
350 Degrees F
Pattern
York
Maximum Temperature Resistance
350 Degrees F
NSF Certified
No
Handle Included
No

Description

Platter, Product Type Dinnerware Platter, Color American White, Diameter Not Applicable, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Length 13 in, Overall Width 9 3/8 in, NSF Certified No, Pattern York, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.