Zoro Homepage

Platter, 14x7, Bright White, PK12

  • Mfr # EL-14

  • Zoro # G7999661


product price: $285.99
/pk 12, $23.83/ea
Free Shipping & Returns

Key Features

Color
Bright White
Temp. Resistance
350 Degrees F
Overall Length
14 in
Pattern
Elite
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-14
Zoro #
G7999661
UPC #
026731005084
Country of Origin
China

Dimensions

Length
14 in
Width
7 in
Overall Length
14 in

Details

Item
Platter
Color
Bright White
Temp. Resistance
350 Degrees F
Pattern
Elite
NSF Certified
No
Handle Included
No
Maximum Temperature Resistance
350 Degrees F

Description

Platter, Product Type Dinnerware Platter, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 14 in, Overall Width 7 in, NSF Certified No, Pattern Elite, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.