Platter, 15-1/2x10-1/4, American Wht, PK12
Mfr # RO-51
Zoro # G8009172
product price: $223.99
/pk 12, $18.67/ea
Free Shipping & Returns
Key Features
Color
American White
Temp. Resistance
350 Degrees F
Length
15 1/2 in
Handle Included
No
Maximum Temperature Resistance
350 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RO-51
Zoro #
G8009172
UPC #
875389000312
Country of Origin
China
Dimensions
Width
10 1/4 in
Length
15 1/2 in
Overall Length
15 1/2 in
Details
Item
Platter
Color
American White
Temp. Resistance
350 Degrees F
Handle Included
No
Maximum Temperature Resistance
350 Degrees F
NSF Certified
No
Edge Style
Wide Rim Rolled
Pattern
Roma
Description
Platter, Product Type Dinnerware Platter, Color American White, Diameter Not Applicable, Edge Style Wide Rim Rolled, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Length 15 1/2 in, Overall Width 10 1/2 in, NSF Certified No, Pattern Roma, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.