Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platter, 15-1/2x11-3/4, Brown Speckle, PK6

  • Mfr # GR-51

  • Zoro # G8292697


product price: $115.99
/pk 6, $19.33/ea
Free Shipping & Returns

Key Features

Color
Brown Speckle
Temp. Resistance
350 Degrees F
Length
15 1/2 in
Handle Included
No
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-51
Zoro #
G8292697
UPC #
875389001074
Country of Origin
China

Dimensions

Length
15 1/2 in
Width
11 3/4 in
Overall Length
15 1/2 in

Details

Item
Platter
Color
Brown Speckle
Temp. Resistance
350 Degrees F
Handle Included
No
NSF Certified
No
Pattern
Granada
Maximum Temperature Resistance
350 Degrees F

Description

Platter, Product Type Dinnerware Platter, Color American White, Brown, Diameter Not Applicable, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Length 15 1/2 in, Overall Width 11 3/4 in, NSF Certified No, Pattern Granada, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.