Platter, 15-1/2x11-3/4, European Wht, PK12

  • Mfr # TN-51/DO-51

  • Zoro # G8006695


product price:  $159.99
/pk 6, $26.67/ea
Free Shipping & Returns

Key Features

Color
European White
Temp. Resistance
350 Degrees F
Handle Included
No
NSF Certified
No
Overall Length
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-51/DO-51
Zoro #
G8006695
UPC #
875389000756
Country of Origin
China

Dimensions

Width
11 3/4 in
Length
15 1/2 in
Overall Length
15 1/2 in

Details

Item
Platter
Color
European White
Temp. Resistance
350 Degrees F
Handle Included
No
NSF Certified
No
Maximum Temperature Resistance
350 Degrees F
Pattern
Dover

Description

Platter, Product Type Coupe Platter, Color European White, Diameter Not Applicable, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 15 1/2 in, Overall Width 11 3/4 in, NSF Certified No, Pattern Dover, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.