Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platter, 6 3/4 in, Marzano, PK12

  • Mfr # MZ-111

  • Zoro # G009000619


product price: $217.99
/pk 12, $18.17/ea
Free Shipping & Returns

Key Features

Color
Bright White
Pattern
Marzano
Overall Length
11 1/4 in
Product Type
Platter
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ-111
Zoro #
G009000619
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 1/4 in

Details

Item
Platter
Color
Bright White
Pattern
Marzano
Product Type
Platter
NSF Certified
No
Handle Included
No

Description

Platter, Product Type Platter, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Overall Length 11 1/4 in, Overall Width 6 3/4 in, NSF Certified No, Pattern Marzano, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.