Platter, 7-1/8x4-5/8, European White, PK36
Mfr # DO-80
Zoro # G8384521
product price: $108.99
/pk 36, $3.03/ea
Free Shipping & Returns
Key Features
Color
European White
Temp. Resistance
350 Degrees F
Handle Included
No
Pattern
Dover
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO-80
Zoro #
G8384521
UPC #
875389008868
Country of Origin
China
Dimensions
Length
7 1/8 in
Width
4 5/8 in
Overall Length
7 1/8 in
Details
Item
Platter
Color
European White
Temp. Resistance
350 Degrees F
Handle Included
No
Pattern
Dover
NSF Certified
No
Edge Style
Wide Rim
Maximum Temperature Resistance
350 Degrees F
Description
Platter, Product Type Dinnerware Platter, Color European White, Diameter Not Applicable, Edge Style Wide Rim, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 7 1/8 in, Overall Width 4 5/8 in, NSF Certified No, Pattern Dover, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.