Zoro Homepage

Platter, 7x4-5/8, American White, PK36

  • Mfr # RO-33

  • Zoro # G7964433


product price: $101.99
/pk 36, $2.83/ea
Free Shipping & Returns

Key Features

Color
American White
Length
7 in
Temp. Resistance
350 Degrees F
Pattern
Roma
Maximum Temperature Resistance
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO-33
Zoro #
G7964433
UPC #
875389000268
Country of Origin
China

Dimensions

Length
7 in
Width
4 5/8 in
Overall Length
7 in

Details

Item
Platter
Color
American White
Temp. Resistance
350 Degrees F
Pattern
Roma
Maximum Temperature Resistance
350 Degrees F
NSF Certified
No
Handle Included
No
Edge Style
Wide Rim Rolled

Description

Platter, Product Type Dinnerware Platter, Color American White, Diameter Not Applicable, Edge Style Wide Rim Rolled, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Length 7 in, Overall Width 4 1/2 in, NSF Certified No, Pattern Roma, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.