Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platter, 8-1/4x5-7/8, American White, PK36

  • Mfr # RO-47

  • Zoro # G8165954


product price: $161.99
/pk 36, $4.50/ea
Free Shipping & Returns

Key Features

Color
American White
Temp. Resistance
350 Degrees F
Length
8 1/4 in
Edge Style
Wide Rim Rolled
Pattern
Roma
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO-47
Zoro #
G8165954
UPC #
875389008387
Country of Origin
China

Dimensions

Width
5 7/8 in
Length
8 1/4 in
Overall Length
8 1/4 in

Details

Item
Platter
Color
American White
Temp. Resistance
350 Degrees F
Edge Style
Wide Rim Rolled
Pattern
Roma
Handle Included
No
NSF Certified
No
Maximum Temperature Resistance
350 Degrees F

Description

Platter, Product Type Dinnerware Platter, Color American White, Diameter Not Applicable, Edge Style Wide Rim Rolled, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Length 8 1/4 in, Overall Width 5 7/8 in, NSF Certified No, Pattern Roma, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.