Zoro Homepage

Platter, 8x5-7/8, Bright White, PK36

  • Mfr # EL-22

  • Zoro # G8017852


product price: $264.99
/pk 36, $7.36/ea
Free Shipping & Returns

Key Features

Color
Bright White
Temp. Resistance
350 Degrees F
Maximum Temperature Resistance
350 Degrees F
Handle Included
No
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-22
Zoro #
G8017852
UPC #
875389009209
Country of Origin
China

Dimensions

Length
8 in
Width
5 7/8 in
Overall Length
8 in

Details

Item
Platter
Color
Bright White
Temp. Resistance
350 Degrees F
Maximum Temperature Resistance
350 Degrees F
Handle Included
No
NSF Certified
No
Pattern
Elite

Description

Platter, Product Type Dinnerware Platter, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 8 in, Overall Width 5 5/8 in, NSF Certified No, Pattern Elite, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.