Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platter, 9-3/4x7-7/16, European Wht, PK24

  • Mfr # BR-12

  • Zoro # G8175011


product price: $143.99
/pk 24, $6.00/ea
Free Shipping & Returns

Key Features

Color
European White
Temp. Resistance
350 Degrees F
Length
9 3/4 in
NSF Certified
No
Maximum Temperature Resistance
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-12
Zoro #
G8175011
UPC #
875389000848
Country of Origin
China

Dimensions

Width
7 7/16 in
Length
9 3/4 in
Overall Length
9 3/4 in

Details

Item
Platter
Color
European White
Temp. Resistance
350 Degrees F
NSF Certified
No
Maximum Temperature Resistance
350 Degrees F
Handle Included
No
Edge Style
Narrow Rim
Pattern
Brighton

Description

Platter, Product Type Dinnerware Platter, Color European White, Diameter Not Applicable, Edge Style Narrow Rim, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 9 3/4 in, Overall Width 7 5/8 in, NSF Certified No, Pattern Brighton, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.