Platter, 9-3/4x7, American White, PK24
Mfr # VA-12
Zoro # G7855574
product price: $144.99
/pk 24, $6.04/ea
Free Shipping & Returns
Key Features
Color
American White
Temp. Resistance
350 Degrees F
Length
9 3/4 in
NSF Certified
No
Edge Style
Narrow Rim Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA-12
Zoro #
G7855574
UPC #
875389000411
Country of Origin
China
Dimensions
Length
9 3/4 in
Width
7 in
Overall Length
9 3/4 in
Details
Item
Platter
Color
American White
Temp. Resistance
350 Degrees F
NSF Certified
No
Edge Style
Narrow Rim Rolled
Handle Included
No
Maximum Temperature Resistance
350 Degrees F
Pattern
Valencia
Description
Platter, Product Type Dinnerware Platter, Color American White, Diameter Not Applicable, Edge Style Narrow Rim Rolled, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Length 9 3/4 in, Overall Width 7 in, NSF Certified No, Pattern Valencia, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.