Platter, 9-3/8x6-5/8, European White, PK24
Mfr # DO-81
Zoro # G7800852
product price: $144.99
/pk 24, $6.04/ea
Free Shipping & Returns
Key Features
Color
European White
Temp. Resistance
350 Degrees F
Overall Length
9 3/8 in
Edge Style
Wide Rim
Handle Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO-81
Zoro #
G7800852
UPC #
875389008851
Country of Origin
China
Dimensions
Width
6 5/8 in
Length
9 3/8 in
Overall Length
9 3/8 in
Details
Item
Platter
Color
European White
Temp. Resistance
350 Degrees F
Edge Style
Wide Rim
Handle Included
No
Pattern
Dover
NSF Certified
No
Maximum Temperature Resistance
350 Degrees F
Description
Platter, Product Type Dinnerware Platter, Color European White, Diameter Not Applicable, Edge Style Wide Rim, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 9 3/8 in, Overall Width 6 5/8 in, NSF Certified No, Pattern Dover, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.