Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platter, 9-5/8x7-1/2, European White, PK24

  • Mfr # TN-34/DO-34

  • Zoro # G8056255


product price: $71.15
/pk 12, $5.93/ea

Key Features

Color
European White
Temp. Resistance
350 Degrees F
Pattern
Dover
Maximum Temperature Resistance
350 Degrees F
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TN-34/DO-34
Zoro #
G8056255
UPC #
875389000718
Country of Origin
China

Dimensions

Width
7 1/2 in
Length
9 5/8 in
Overall Length
9 5/8 in

Details

Item
Platter
Color
European White
Temp. Resistance
350 Degrees F
Pattern
Dover
Maximum Temperature Resistance
350 Degrees F
NSF Certified
No
Handle Included
No

Description

Platter, Product Type Coupe Platter, Color European White, Diameter Not Applicable, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 9 5/8 in, Overall Width 7 1/2 in, NSF Certified No, Pattern Dover, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.