Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platter, 9 7/8 in, Dresden, PK12

  • Mfr # DR-51

  • Zoro # G209000617


product price: $394.99
/pk 12, $32.92/ea
Free Shipping & Returns

Key Features

Color
Bright White
Pattern
Dresden
Product Type
Platter
Handle Included
No
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-51
Zoro #
G209000617
UPC #
-
Country of Origin
China

Dimensions

Overall Length
14 1/8 in

Details

Item
Platter
Color
Bright White
Pattern
Dresden
Product Type
Platter
Handle Included
No
NSF Certified
No

Description

Platter, Product Type Platter, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Overall Length 14 1/8 in, Overall Width 9 7/8 in, NSF Certified No, Pattern Dresden, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.