Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platter, 9-7/8x6, Bright White, PK36

  • Mfr # EL-16

  • Zoro # G8204926


product price: $386.99
/pk 36, $10.75/ea
Free Shipping & Returns

Key Features

Color
Bright White
Temp. Resistance
350 Degrees F
Overall Length
9 7/8 in
Handle Included
No
Maximum Temperature Resistance
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-16
Zoro #
G8204926
UPC #
875389009216
Country of Origin
China

Dimensions

Length
9 7/8 in
Width
6 in
Overall Length
9 7/8 in

Details

Item
Platter
Color
Bright White
Temp. Resistance
350 Degrees F
Handle Included
No
Maximum Temperature Resistance
350 Degrees F
Pattern
Elite
NSF Certified
No

Description

Platter, Product Type Dinnerware Platter, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 9 7/8 in, Overall Width 9 7/8 in, NSF Certified No, Pattern Elite, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.